Sonoco™ ThermoSafe InsulatedShipper-PUR, Packed in Pallet

High performance polyurethane containers meet the needs of the most demanding temperature sensitive payloads

Manufacturer: Sonoco™ E221

 View more versions of this product

Catalog No. 03-532-138

  Check Availability
Add to Cart

    Specifications

    Height (English) Exterior 36.87 in.
    Height (English) Interior 32.87 in.
    Height (Metric) Exterior 93.6cm
    Height (Metric) Interior 83.4cm
    Length (English) Exterior 18.25 in.
    Width (Metric) Interior 29.2cm
    Dimensions (L x W x H) Exterior 18.25 x 18.25 x 36.87 in. (46.3 x 46.3 x 93.6cm)
    Length (English) Interior 11.5 in.
    Length (Metric) Exterior 46.3cm
    Length (Metric) Interior 29.2cm
    Width (English) Exterior 18.25 in.
    Width (English) Interior 11.5 in.
    Width (Metric) Exterior 46.3cm
    For Use With Protects highly temperature sensitive shipments from moderate and extreme ambient temperature exposure

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit