Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe PolarPack™ MoistureGuard™

Catalog No. 0353151 Shop All Sonoco ThermoSafe Products
Click to view available options
Weight (English):
8 oz.
12 oz.
16 oz.
24 oz.
32 oz.
48 oz.
Dimensions (L x W x H):
10.5 x 5.5 x 1.25 in.
10.5 x 7.5 x 1.25 in.
6 x 4.75 x .75 in.
6 x 5.5 x .75 in.
6.5 x 5.5 x 0.75 in.
8 x 5.5 x 1 in.

Moisture resistance gel pack. Minimize condensation, these packs have a multi-layered exterior, protecting product from moisture damage.

  • Outer film layer assures products arrive in top condition by absorbing condensation.
  • Provide refrigeration for transport of food, pharmaceuticals, and medical products.
  • Condition coolant in freezer before shipments.
  • Available in several sizes
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) For shipping temperature critical packages during transit
Freezing Point 0°C
Material Polyethylene
Weight (English) 32 oz.
Weight (Metric) 0.91 kg
Dimensions (L x W x H) 10.5 x 5.5 x 1.25 in.
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.