Sonoco™ ThermoSafe PolarPack™ Gel Packs

Provide reliable temperature protection for an array of products and packages

Manufacturer: Sonoco™ HPP32

 View more versions of this product

Catalog No. 03-531-270

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 8 x 5 x 1.75 in.
    Size 32 oz.
    Material Polyethylene Film
    Height (English) Interior 1.75 in.
    Length (English) Interior 8 in.
    Width (English) Interior 5 in.
    For Use With For shipping temperature critical packages during transit
    Quantity 24 oz.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit