Sonoco™ ThermoSafe PolarPack™ Gel Packs: Rigid Bottles

Multi-purposed and designed to withstand rugged warehouse packing environments. These blow-molded rigid plastic bottles are our most durable refrigerants.

Manufacturer: Sonoco™ HPP16

 View more versions of this product

Catalog No. 03-531-56

  Check Availability
Add to Cart

    Specifications

    Weight (English) 16 oz.
    Dimensions (L x W x H) 7 x 3.5 x 1.5 in
    Material Plastic
    Size 16 oz.
    For Use With For shipping temperature critical packages during transit

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit