Sonoco™ ThermoSafe Reusable EPS Foam Stock Containers

EPS foam-only shippers offer solution for safe storage and delivery of most refrigerated or frozen products

Manufacturer: Sonoco™ 428

 View all options for this product

Catalog No. 03-001-223


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Material Reusable EPS foam
    Height (English) Exterior 13.75 in.
    Height (English) Interior 10.625 in.
    Height (Metric) Exterior 34.9cm
    Height (Metric) Interior 26.9cm
    Length (English) Exterior 20.25 in.
    Length (English) Interior 17.125 in.
    Length (Metric) Exterior 51.4cm
    Length (Metric) Interior 43.4cm
    Width (English) Exterior 13.25 in.
    Width (English) Interior 10.125 in.
    Width (Metric) Exterior 33.6cm
    Width (Metric) Interior 25.7cm
    Quantity 4/Cs.
    Dimensions (L x W x H) Exterior 20.25 x 13.25 x 13.75 in. (51.4 x 33.6 x 34.9cm)

    • Reusable
    • Large selection of cost-effective containers available
    • Excellent dry ice sublimation – average dry ice usage in 1 1/2 in. thick wall units is 5 pounds over 24 hours, and 3-4 pounds thereafter

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit