Sonoco™ ThermoSafe VIP Insulated Shippers with Nanotherm™

Provide efficient insulation against freezing and overheating and withstand rough handling during extended shipments.

Manufacturer: Sonoco™ 37VIP-UPS

 View more versions of this product

Catalog No. 03525047

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Height (English) Exterior 10 in.
    Height (English) Interior 8 in.
    Height (Metric) Interior 20.3cm
    Weight (English) 10 in.
    Weight (Metric) 8 in.
    Width (English) Interior 20.3cm
    Material Non-toxic, resuable petroleum-based containers/insulation
    Capacity (English) 0.37 cu. ft.
    Height (Metric) Exterior 25.4cm
    Length (English) Exterior 12 in.
    Length (English) Interior 10 in.
    Length (Metric) Exterior 30.4cm
    Length (Metric) Interior 25.4cm
    Width (English) Exterior 25.4cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit