Sonoco™ ThermoSafe VIP Insulated Shippers with Nanotherm™

Provide efficient insulation against freezing and overheating and withstand rough handling during extended shipments.

Manufacturer: Sonoco™ 200VIP-UPS

 View more versions of this product

Catalog No. 03525051

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Material Non-toxic, resuable petroleum-based containers/insulation
    Height (English) Interior 12 in.
    Height (Metric) Exterior 35.5cm
    Height (Metric) Interior 30.4cm
    Length (English) Interior 18 in.
    Width (English) Interior 16 in.
    Width (Metric) Exterior 45.7cm
    Width (Metric) Interior 40.6cm
    Dimensions (L x W x H) Exterior 20 x 18 x 14 in. (50.8 x 45.7 x 35.5cm)
    Capacity (English) 2.00 cu. ft.
    Height (English) Exterior 14 in.
    Length (English) Exterior 20 in.
    Length (Metric) Exterior 50.8cm
    Length (Metric) Interior 45.7cm
    Width (English) Exterior 18 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit