Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall BIOS A Centrifuges
GREENER_CHOICE

Sorvall BIOS A centrifuge, 200, 208, 220, 230, 240 V ±10%, 60 Hz, Single phase; 200 V ±10%, 50 Hz Japan only

$61700.00

Specifications

Controller Type Centri-Touch Touchscreen
Dimensions (HWD) 1015 x 816 x 990 mm (39.9 x 32.1 x 35.4 in.)
Product Line Sorvall™
Refrigerated Yes
Frequency 50/60 Hz
View More Specs
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Products 1
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
75-007-698
GREENER_CHOICE
Accessories View Documents
Thermo Scientific™
75007698
Sorvall BIOS A centrifuge, 200, 208, 220, 230, 240 V ±10%, 60 Hz, Single phase; 200 V ±10%, 50 Hz Japan only
Each of 1 for $61,700.00
Add to Cart
 
Description

Description

The Thermo Scientific Sorvall BIOS A centrifuge is designed for high quality harvesting, separation and purification bioprocessing methods that require run to run reproducibility and traceability. With a capacity of up to 10 Liters of sample volume, and an enhanced RCF up to 12,000 X G, a compact footprint and innovative features to optimize operations, maximizing productivity and efficiency is simplified.

High performance for application flexibility

  • Process up 10x1000 mL and up to to 12,000 x g with the Sorvall BIOS A centrifuge and the Thermo Scientific™ Fiberlite™ F6-10x1000 LEX rotor, providing the benefits of carbon fiber design including corrosion- and fatigue-resistance and backed by a 15-year warranty
  • Achieve reproducible results with the Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) function, automatically adjusting run time to account for variations in acceleration.

Built-in safety and efficiency

  • Small footprint and enhanced ergonomics with push-button convenience optimize everyday centrifuge use:
  • Automatic front-to-back centrifuge door opening and closing with the Thermo Scientific™ Auto-Door™ function
  • Thermo Scientific™ Auto-Lid™ rotor lid opening and closing with lid storage
  • Immediate rotor detection and programming with Thermo Scientific™ Auto-ID instant rotor identification to save time and protect the integrity of your samples.
  • Thermo Scientific™ Centri-Touch™ interface with bright, highly visible and glove-friendly display simplifies run set-up, further enhanced with access controls such as user login with password protection.

Latest global safety and compliance standards

  • Certified by UL and CE
    • Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance.
Specifications

Specifications

Centri-Touch Touchscreen
Sorvall™
50/60 Hz
481 kg (1060 lb.)
-20°C to 30°C, adjustable to 1°C
10 x 1000 mL
12,000 x g
99 hours 59 min 59 sec (1 sec increment)
UL, CE
DuraFlex high torque brushless drive technology
Refrigeration off when door opens; Eco-Spin windshielded rotors
2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration
Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
11 accel, 12 decel, multiple emulation profiles
1015 x 816 x 990 mm (39.9 x 32.1 x 35.4 in.)
Yes
Energy efficient, less waste
EN 61010-1 3rd Edition, IEC 61010-2-020 2nd Edition and IEC 61010-2-020 3rd Edition, EN 61326-1 Class B
Centrifuge
6,250 rpm
Yes
Yes
Power plug most common to country of order. Please indicate alternative Power plug requirements at time of order.
Yes
Yes
2.3 kW/h
30 profile/speed/time triplets, up to 3 steps each
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit