Thermo Scientific™ Sorvall™ Legend™ Micro 17 and 21 Microcentrifuge Series Promotion

Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up - all in a remarkably small footprint.

Manufacturer: Thermo Scientific™ 75002436P

 View more versions of this product

Catalog No. 75-002-436PMO

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity 24 x 1.5/2mL
    Max. Speed 14,800rpm
    Max. RCF 21,100 x G
    Noise Level <56dbA
    Electrical Requirements 120V 60Hz
    Net Weight (English) 23 lb.
    Net Weight (Metric) 10.5kg
    Timer 1 to 99 min., ±1 min. increments
    Certifications/Compliance IEC 61010-1, IEC 61010-2, IEC 61010-020. CSA certified, CE marked, IVD compliant, Certified Biosafety
    Type Ventilated
    Includes 24 x 1.5/2.0mL rotor
    Dimensions (L x W x H) Exterior 13.75 x 9.63 x 8.88 in. (25.2 x 24.3 x 22.5cm)

    Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up - all in a remarkably small footprint with Thermo Scientific™ Sorvall™ Legend™ Micro 17 and 21 Microcentrifuges. These microcentrifuges provide outstanding processing power, unique safety features and a broad array of rotors and accessories. Choose between 17,000 x g or 21,100 x g on both ventilated and refrigerated models.

    Features:

    • Exceptional acceleration up to 21,000 x g in 12 seconds
    • Refrigerated versions offer cooling in just nine minutes
    • ClickSeal biocontainment rotor lid “clicks” in place, ensuring securely contained samples
    • New PPSU lids have improved strength and chemical resistance
    • Intuitive controls and easy to read display simplifies operation
    • Sleek, space-saving footprint
    • Rugged design for years of dependable service
    • Quite performance provides safe, stress free environment

    Rotor Portfolio:

    Select from one of three standard rotor configurations when purchasing a Sorvall Legend 17 or 21 microcentrifuge:

    • 24 x 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid certified by CAMR
    • 36 x 0.5mL rotor with screw-on lid
    • Dual Row rotor 18 x 2.0 /0.5mL with screw-on lid
    • PCR 8 x 8 rotor with screw-on lid
    • PCR 4 x 8 rotor with ClickSeal biocontainment lid
    • Hematocrit rotor

    Ordering Information:

    Biocontainment, hematocrit, PCR and dual-row rotors, lids and tube adapters are available separately.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit