Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge Series

Process diverse laboratory applications with the high-performance Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge Series.

Supplier:  Thermo Scientific™ 75004221

 View more versions of this product

Catalog No. 75-004-221

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.
This item is not returnable. View return policy

Description

Description

Process diverse laboratory applications with the high-performance Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge Series, which offers a broad range of rotors and adapters, including lightweight Thermo Scientific™ Fiberlite™ carbon fiber rotors.

The X1 Series can handle a range of general-purpose processing including cell culture, microplate, bioproduction, blood separation, microbiology and many others. It features a convenient 1L capacity and is available in both ventilated and refrigerated units. Refrigerated models are ideal for processing temperature-sensitive samples.

Simple Operation

  • Intuitive control panel and digital display
  • Detailed operation information, including display of set and actual parameters, maximize run performance and temperature accuracy for improved sample protection
  • Easily adjust speed, time and temperature, even during the run with our convenient keyboard for direct input
  • Innovative lid-locking technology enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches with optional automatic lid opening
  • Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run

Auto-Lock™ III Rotor System

  • Secure locking system allows easy push-button installation and exchange of rotors
  • Saves time when switching rotors—between applications
  • Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life

ClickSeal™ Bucket Sealing System

  • Biocontainment system seals with a snap; eliminates screw caps and complicated clips
  • Glove-friendly, one-handed open/close capability
  • Certified by CAMR™ in Porton Down, UK

SMARTSpin™ Technology

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Optimizes safety and improves separations

Space-Saving Design

  • Compact size conserves workspace
  • Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit

Energy Efficient

  • Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing

Ventilated Sorvall Legend X1

  • Dimensions: 23.8L × 17.3W × 14.2in.H [34.3in.H open] (60.5 × 44 × 36cm [87cm open])
  • Net weight: 126.8 lb. (57.5kg)

Refrigerated Sorvall Legend X1R

  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 23.8L × 24.5W × 14.2in.H [34.3in.H open] (60.5 × 62.3 × 36cm [87cm open])
  • Net weight: 201.7 lb. (91.5kg)

Ordering Information:

For exceptional versatility, the Sorvall X1 series supports a wide range of rotors and adapters, including Thermo Scientific Fiberlite™ rotors, for a minimum of 10 rotor configurations. All rotors and adapters are sold separately.

Recommended for:

Cell culture, microplate, bioproduction, food safety, blood separation, bodily fluids processing, pharmaceutical, biotechnology, stem cell, microbiology, molecular biology, proteomics, genomics

TRUSTED_SUSTAINABILITY
Specifications

Specifications

IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety
Sorvall Legend X1 Centrifuge
25,830 x g
Sorvall
Digital
<61 dB(A)
99 hr. 59 min. plus HOLD
120 V 60 Hz
60 Hz
Microprocessor
4 x 400 mL
15,200 rpm
No
Direct, Brushless Induction Low Profile
99 programs (5 with direct access key)
Ventilated Centrifuge
120 V
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit