Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge Series Available on GSA/VA Contract for Federal Government customers only.

Process diverse laboratory applications with the high-performance Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge Series.

Manufacturer: Thermo Scientific™ 75004220

 View more versions of this product

Catalog No. 75-004-220

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Capacity 4 x 400mL
    Max. RCF 25,830 x G
    Max. Speed 15,200rpm
    Noise Level <61dBA
    Description Sorvall Legend X1 Centrifuge
    Memory 99 programs (5 with direct access key)
    Motor Type Direct, brushless induction, low-profile
    Timer 99 hr., 59 min. plus HOLD
    Certifications/Compliance IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety
    Electrical Requirements 230V 50/60Hz
    Refrigerated No
    Hertz 50/60Hz
    Voltage 230V
    Control Microprocessor
    Display Digital

    Process diverse laboratory applications with the high-performance Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge Series, which offers a broad range of rotors and adapters, including lightweight Thermo Scientific™ Fiberlite™ carbon fiber rotors.

    The X1 Series can handle a range of general-purpose processing including cell culture, microplate, bioproduction, blood separation, microbiology and many others. It features a convenient 1L capacity and is available in both ventilated and refrigerated units. Refrigerated models are ideal for processing temperature-sensitive samples.

    Simple Operation

    • Intuitive control panel and digital display
    • Detailed operation information, including display of set and actual parameters, maximize run performance and temperature accuracy for improved sample protection
    • Easily adjust speed, time and temperature, even during the run with our convenient keyboard for direct input
    • Innovative lid-locking technology enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches with optional automatic lid opening
    • Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run

    Auto-Lock™ III Rotor System

    • Secure locking system allows easy push-button installation and exchange of rotors
    • Saves time when switching rotors—between applications
    • Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life

    ClickSeal™ Bucket Sealing System

    • Biocontainment system seals with a snap; eliminates screw caps and complicated clips
    • Glove-friendly, one-handed open/close capability
    • Certified by CAMR™ in Porton Down, UK

    SMARTSpin™ Technology

    • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
    • Optimizes safety and improves separations

    Space-Saving Design

    • Compact size conserves workspace
    • Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit

    Energy Efficient

    • Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing

    Ventilated Sorvall Legend X1

    • Dimensions: 23.8L x 17.3W x 14.2in.H [34.3in.H open] (60.5 x 44 x 36cm [87cm open])
    • Net weight: 126.8 lb. (57.5kg)

    Refrigerated Sorvall Legend X1R

    • CFC-free refrigeration system
    • Temperature Range: -10° to +40°C
    • Pre-Cooling Function with direct button
    • 23.8L x 24.5W x 14.2in.H [34.3in.H open] (60.5 x 62.3 x 36cm [87cm open])
    • Net weight: 201.7 lb. (91.5kg)

    Ordering Information:

    For exceptional versatility, the Sorvall X1 series supports a wide range of rotors and adapters, including Thermo Scientific Fiberlite™ rotors, for a minimum of 10 rotor configurations. All rotors and adapters are sold separately.

    Recommended for:

    Cell culture, microplate, bioproduction, food safety, blood separation, bodily fluids processing, pharmaceutical, biotechnology, stem cell, microbiology, molecular biology, proteomics, genomics

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit