Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ Legend™ XFR TX-1000 and HIGHConic II Package Available on GSA/VA Contract for Federal Government customers only.

Unparalleled processing performance, maximum versatility, and exceptional energy efficiency

Manufacturer:  Thermo Scientific™ 75391720

Catalog No. 75-391-720


Add to cart

Includes:
  • Sorvall Legend XFR, 120v (75004539)
  • TX-1000 high capacity rotor (75003017)
  • High capacity TX-1000 bucket (set of 4) (75003001)
  • Click Seal Lids for Biocontainment rotor  (75007309)
  • Set of 4 adapters 10 x 50mL conical (75003674)
  • Set of 4 adapters 24 x 15mL conical  (75007306)
  • HIGHConic Fixed Angle Rotor (75003620)
  • 50mL Conical Tube (75003103)
This item is not returnable. View return policy

Description

Description

XFR Centrifuge
  • For high-performance applications with temperature-sensitive samples
  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 26.4L x 29.3W x 31.1in.H [57.4in.H open] (67 x 74.5 x 79cm [139cm open])
  • Net weight: 314.2 lb. (142.5kg)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

99 programs (5 with direct access key)
9 Accel /10 Braking
Direct, brushless induction, low-profile
Sorvall Legend XFR, 120V; TX-1000 high capacity rotor; High capacity TX-1000 bucket (set of 4); Click Seal Lids for Biocontainment rotor; Set of 4 adapters 10 x 50mL conical; Set of 4 adapters 24 x 15mL conical; HIGHConic Fixed Angle Rotor; 50mL Conical Tube
25,314 x G
Yes
120V 60Hz
Refrigerated Floor Model
Microprocessor
99 hr., 59 min. plus HOLD
31.1 x 29.3 x 26.4 in. [57.4 in.H open] (79 x 74.5 x 67cm [139cm open])
CFC-free refrigeration system
4 x 1000mL
15,200rpm
<61dBA
IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety
Digital
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit