Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuge Series Available on GSA/VA Contract for Federal Government customers only.

Process up to 40% more conical tubes in swing-out rotor and 100% more in fixed angle configuration with Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuges.

Manufacturer: Thermo Scientific™ 75004508

 View more versions of this product

Catalog No. 75-004-508

  Check Availability
Add to Cart

    Specifications

    Profile (Acceleration/Braking) 9 Accel /10 Braking
    Capacity 4 x 1000mL
    Max. RCF 25,314 x G
    Max. Speed 15,200rpm
    Noise Level <61dBA
    Description Sorvall Legend XT Centrifuge
    Memory 99 programs (5 with direct access key)
    Motor Type Direct, brushless induction, low-profile
    Timer 99 hr., 59 min. plus HOLD
    Item Description Sorvall Legend XT, 230V (US and Canada)
    Certifications/Compliance IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety
    Electrical Requirements 230V (US and Canada) 50/60Hz
    Refrigerated No
    Hertz 50/60Hz
    Voltage 230V (US and Canada)
    Control Microprocessor
    Display Digital

    Process up to 40% more conical tubes in swing-out rotor and 100% more in fixed angle configuration with Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuges. This series delivers high-performance processing on the benchtop or floor with unparalleled processing performance, maximum versatility, and exceptional energy efficiency.

    The XT/XF Series can handle a range of general-purpose processing including cell culture, microplate, bioproduction, blood separation, microbiology and many others. It features a convenient 3L capacity and is available in both ventilated and refrigerated units. Refrigerated models are ideal for processing temperature-sensitive samples.

    Simple Operation

    • Intuitive control panel and digital display
    • Detailed operation information, including display of set and actual parameters, maximizes run performance and temperature accuracy for improved sample protection
    • Easily adjust speed, time and temperature, even during the run, with the convenient keyboard for direct input
    • Innovative lid-locking technology enables one finger downward motion for easy closing and locking of centrifuge lid, even on tall benches
    • Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run

    Auto-Lock™ III Rotor System

    • Secure locking system allows easy push-button installation and exchange of rotors
    • Saves time in switch between applications
    • Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life

    ClickSeal™ Bucket Sealing System

    • Biocontainment system seals with a snap; eliminates screw caps and complicated clips
    • Glove-friendly, one-handed open/close capability
    • Certified by CAMR™ in Porton Down, UK

    SMARTSpin™ Technology

    • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
    • Optimizes safety and improves separations

    Space-Saving Design

    • Compact size conserves workspace on benchtop or floor
    • Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit

    Energy Efficient

    • Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing

    Ventilated Model Legend XT

    • Dimensions: 26.4L x 22.2W x 14.2in.H [35.4in.H open] (67 x 56.5 x 36cm [90cm open])
    • Net weight: 189.6 lb. (86kg)

    Refrigerated Model Legend XTR

    • For high-performance applications with temperature-sensitive samples
    • CFC-free refrigeration system
    • Temperature Range: -10° to +40°C
    • Pre-Cooling Function with direct button
    • 26.4L x 29.3W x 14.2in.H [35.4in.H open] (67 x 74.5 x 36cm [90cm open])
    • Net weight: 255.7 lb. (116kg)

    Ventilated Model Legend XF

    • Dimensions: 26.4L x 22.2W x 31.1in.H [54.5in.H open] (67 x 56.5 x 79cm [138.5cm open])
    • Net weight: 336.2 lb. (152.5kg)

    Refrigerated Model Legend XFR

    • For high-performance applications with temperature-sensitive samples
    • CFC-free refrigeration system
    • Temperature Range: -10° to +40°C
    • Pre-Cooling Function with direct button
    • 26.4L x 29.3W x 31.1in.H [57.4in.H open] (67 x 74.5 x 79cm [139cm open])
    • Net weight: 314.2 lb. (142.5kg)

    Ordering Information:

    For exceptional versatility, the Sorvall XT series supports a wide range of rotors and adapters, including Thermo Scientific Fiberlite™ rotors, for a minimum of 16 rotor configurations. All rotors and adapters are sold separately.

    Recommended for:

    Cell culture, microplate, bioproduction, food safety, blood separation, bodily fluids processing, pharmaceutical, biotechnology, stem cell, microbiology, molecular biology, proteomics, genomics

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit