Thermo Scientific™ Sorvall™ Primo™/Primo™ R Benchtop Centrifuges

The Thermo Scientific™ Sorvall™ Primo™/Primo™ R benchtop centrifuge has been discontinued.

Manufacturer: Thermo Scientific™ 75005184

 View more versions of this product

Catalog No. 75-005-184

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity 4 x 100mL
    Max. Speed 15,000rpm
    Max. RCF 21,890 x G
    Noise Level <62dBA
    Description Sorvall Primo Benchtop Centrifuge
    Length (English) Exterior 18.7 in.
    Height (Metric) Exterior 31.5cm
    Length (Metric) Exterior 47.5cm
    Memory Retains last settings
    Net Weight (English) 88.2 lb.
    Net Weight (Metric) 40kg
    Timer 9 hr., 59 min., plus continuous run
    Width (English) Exterior 15 in.
    Width (Metric) Exterior 38cm
    Item Description Primo; Ventilated; 120V 60Hz
    Certifications/Compliance Designed and tested in accordance with EN 61 010-1, EN 61 010-2-020, EN 61326, EN 55011 B. CE, CSA (120V only)
    Dimensions (L x W x H) Exterior 18.7 x 15 x 12.4 in. (47.5 x 38 x 31.5cm)
    Electrical Requirements 120V 60Hz
    Refrigerated No
    Hertz 60Hz
    Voltage 120V
    Control Speed 300 to 15000, ±10rpm
    Display Digital
    Height (English) Exterior 12.4 in.

    The Thermo Scientific™ Sorvall™ Primo™/Primo™ R benchtop centrifuge has been discontinued. For your small benchtop centrifuge needs, please see our new Thermo Scientific™ Sorvall™ ST 8 small benchtop centrifuge series.

    Operating Features:

    • Capacity: 400mL (4x100mL)
    • Touch keypad microprocessor control (EASYcontrol II)
    • Digital display that shows all run parameters
    • Variable speed/RCF/time control
    • QUICK RUN key for short spins
    • Choice of two acceleration and nine braking curves for sensitive samples
    • Memory retains current settings
    • With optional rotor/adapter combinations, accept tubes from 0.2 to 100mL

    Safety Features:

    • Dual lid-locking mechanism (soft-touch closure with lid interlock)
    • Automatic rotor recognition
    • Electronic imbalance detection system
    • Maintenance-free brushless drive motor that runs quietly

    Refrigerated Primo R:

    • Delivers uniform temperature control from -9° to +40°C for temperature-sensitive samples
    • CFC-free refrigerant

    Ordering Information:

    Optional accessories include fixed-angle, swinging bucket, and microliter rotors and adapters (sold separately).

    Includes:

    Centrifuge only

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit