Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ RC 12BP Plus Large Capacity Centrifuge Available on GSA/VA Contract for Federal Government customers only.

Perform high-throughput blood banking and bioprocessing applications with the Thermo Scientific? Sorvall? RC 12BP Plus Large Capacity Centrifuge.

Manufacturer:  Thermo Scientific™ 75007030

 View more versions of this product

Catalog No. 75-007-030

This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance.


Specifications

Description

Perform high-throughput blood banking and bioprocessing applications with the Thermo Scientific™ Sorvall™ RC 12BP Plus Large Capacity Centrifuge, which offers a complete processing system.

High Throughput in a Single Step:

  • Process up to 12 blood bag systems in a single run each with 500mL capacity
  • Process up to 12L per run

Versatile Accessory System:

  • Supports an array of blood banking and bioprocessing applications and conveniently accommodates a broad range of blood bags, tubes and bottles

Simply Intuitive:

  • User-friendly interface makes set-up and operation intuitive and easy.
  • Enhanced display enables easy at-a-glance monitoring of set and run conditions.
  • 15-program memory provides one-touch recall of commonly used protocols.

Ensures Run-to-Run Reproducibility:

  • The Accumulated Centrifugal Effect (ACE) function assures reproducible blood product yields, regardless of rotor loading. ACE automatically compensates for variations in acceleration due to full or partial rotor loading by adjusting the centrifuge run time.

Maximizes Blood Product Yields:

  • In slow start/stop mode, select from 11 acceleration and deceleration profiles to customize results for maximum yields with minimal re-suspension.

Secure and Compliant:

  • Centri-Log data collection software with security capabilities ensures total process control and run parameter traceability for cGMP, GMP and GLP compliance.

Quiet and Comfortable:

  • Centrifuge is quiet and compact with minimal heat output for comfortable, convenient in-laboratory placement. Low deck height facilitates loading and unloading of samples and cleaning of the unit.
  • Support for standard electrical outlets provides added convenience.

Safety Engineered:

  • Robust, automated lid-lock control system that protects users and makes lid openings and closures effortless
  • 2L Nalgene
  • Polypropylene Bottles and Sealing Caps
  • Spin 2L Nalgene centrifuge bottles for highest capacities
  • Bottles designed for an exact fit with the Thermo Scientific H-12000 rotor for optimal processing performance
  • Graduated wide-mouth for simplified decanting, re-suspensions and pellet removal
  • Ergonomic design for easy loading, recovery and sample storage
  • Leakproof up to 7340 x g
  • Autoclavable
  • Available in sterile form
  • USP Class VI, non-cytotoxic and non-hemolytic
Description & Specifications

Specifications

6 x 2000mL or 12 x 500mL quad blood bags
7340 x G
208/220V
Centri-Log traceability software, ACE, step-mode runs, slow start/stop
117.8cm
35.6 in.
High-performance induction
470kg
-10° to +40°C
80cm
cULus approved and CE marked
35.6 x 31.5 x 46.3 in. (90.5 x 80 x 117.8cm)
11 acceleration/deceleration
4700rpm
60Hz
Microprocessor
46.3 in.
50g tolerance
90.5cm
1036 lb.
Automatic lid lock, imbalance detection, armored guard ring, security key switch
31.5 in.
4700rpm
Sorvall RC 12BP Plus Large Capacity Centrifuge
208 to 220V 60Hz
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit