Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ RC 6 Plus Centrifuge

The Thermo Scientific? Sorvall? RC 6 Plus Centrifuge has been discontinued.

Manufacturer:  Thermo Scientific™ 46910

 View more versions of this product

Catalog No. 46-910

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Description

The Thermo Scientific™ Sorvall™ RC 6 Plus Centrifuge has been discontinued. Please consider our recommended replacement: Thermo Scientific™ Sorvall™ LYNX Superspeed Centrifuge Series.

High Productivity:
  • Centrifuge achieves higher speeds—up to 22,000rpm/55,200 x g for faster separations and increased productivity.
  • Exceptional leading acceleration and deceleration rates deliver significant time savings and increase throughput.

Unparalleled Safety:

  • The RC 6 Plus centrifuge is engineered to provide exceptional safety and flexibility.
  • It meets all CE and CSA safety requirements without bolting the unit to the floor, making it easy to install or relocate in your facility.
  • Powerful refrigeration system can cool all rotors to 4°C at top speeds, keeping samples from damage due to heat or freezing.
  • Rotors qurg Bioseal technology for microbiological containment are certified by HPA, Porton Down, UK.

Versatility:

  • Broad selection of rotors includes the new LEX carbon fiber rotor series and metal fixed angle, swinging bucket, microplate and continuous-flow designs.
  • Centrifuge is compatible with many Sorvall RC-6 and RC-5 series rotors for added cost effectiveness.
Fiberlite Rotor Advantage:
  • These lightweight, carbon fiber rotors maximize performance with versatility, speed and a robust, corrosion-free design.
  • Corrosion- and fatigue-resistance provides unequalled durability.
  • Rotor is lightweight for simple handling and convenience and allow increased productivity with higher g-forces.
  • Secure investment is backed by a 15-year warranty.
  • Rotors are compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions.

Advanced Functionality:

  • Intuitive controls allow easy operation by all users.
  • Bright LCD screen allows you to monitor your set and run conditions at a glance.
  • RPM/RCF Control allows the user to set runs to a maximum speed or to a desired g-force without a protocol conversion.
  • GMP/GLP- Compatible Data Management offers traceability and quality control for biopharmaceutical processing needs.
  • 30-program memory allows common protocols to be stored and retrieved easily and without error in a multi-user environment.
  • Access can be password-controlled.
  • Step-mode provides applications flexibility.
  • Program offers convenient start and stop times.
  • Integrator function (w2dt) applies the same total centrifugal effect to offer run-to-run reproducibility.
  • Pre-Cool function cools rotors.
Description & Specifications

Specifications

4 x 1000mL
50/60Hz
55,200 x G
30A
44.5 in.
Brushless high frequency
350kg
0 to 99 hr. 59 min. plus HOLD
83.5cm
29.6 in. (26.9 in. depth without rear duct)
Sorvall RC 6 Plus centrifuge
200/240V
22,000rpm
Yes
30 programs; 9 acceleration and 10 braking profiles
113.2cm
770 lb.
-20° to +40°C
32.8 in.
CE and CSA certified
With Rear Duct: 75.2cm; Without Rear Duct: 68.5cm
single
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit