Learn More
Thermo Scientific™ Sorvall™ RC3BP Plus Low-Speed Centrifuge
Perform a wide range of applications including blood banking, low-speed separations, and general, large-batch and high-volume processing with this centrifuge.
Specifications
Certifications/Compliance | ISO 9001:2000 |
---|---|
Controller Type | Microprocessor |
Electrical Requirements | 208/220 V 60 Hz |
Description | Sorvall RC3BP Plus Low-Speed Centrifuge |
Capacity | 6 x 1000 mL or 12 x 250 mL Blood Bags |
Catalog Number | Mfr. No. | Description | Electrical Requirements | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Electrical Requirements | Price | Quantity & Availability | ||||
75-007-530
|
Thermo Scientific™
75007530 |
Sorvall RC3BP Plus Low-Speed Centrifuge | 208/220 V 60 Hz | This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance. | View substitute products » |
Description
Perform a wide range of applications including blood banking, low-speed separations and general, large-batch and high-volume processing with the Thermo Scientific™ Sorvall™ RC3BP Plus Low-Speed Centrifuge, which combines outstanding convenience with exceptional ease of use to expedite daily processing. State of the art capabilities and a proven set of optional rotors and adapters enhance productivity.
Features:
- 6 × 1L capacity supports batch processing in biotech and pharmaceutical environments
- Intuitive keypad controls and large digital display
- Automated lid-locking mechanism protects operator
- Accumulated Centrifugal Effect™ (ACE), step-run and slow start/stop modes ensure precise, reproducible separations
- 15-program memory provides one-touch recall of commonly used protocols
- Controllable acceleration/braking for delicate low-speed pelleting
- Security key prevents unauthorized access
- Quiet operation
- Energy-saving design increases refrigeration efficiency and minimizes heat output for greater sample stability and lower energy consumption
Requires:
Rotor (sold separately)
Recommended for:
- H-6000A is ideal for blood banking and general-purpose separations; holds blood bags, tubes, bottles and microplates
- HBB-6 also ideal for blood banking; holds blood, plasma and buffy-coated bags
- High-capacity HLR-6 is ideal for inline leukofiltration; optimized for FDA and AABB guidelines
Specifications
ISO 9001:2000 | |
208/220 V 60 Hz | |
6 x 1000 mL or 12 x 250 mL Blood Bags | |
7,277 x g | |
46.3 in. | |
50g tolerance | |
90.5 cm | |
981 lb. (445 kg) | |
Automatic lid lock, imbalance detection, steel armored guard ring | |
-10°C to +40°C | |
31.5 in. |
Microprocessor | |
Sorvall RC3BP Plus Low-Speed Centrifuge | |
463 x 31.5 x 35.6 in. (117.8 x 80 x 90.5 cm) | |
Yes | |
117.8 cm | |
35.6 in. | |
High-performance Induction | |
Accumulated Centrifugal Effect (ACE), Step-Mode Runs, Slow Start/Stop, Security Key Switch; Electronic Self-Locking | |
5,000 rpm | |
1 min. to 99 min. 59 sec. plus continuous | |
80 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.