Thermo Scientific™ Sorvall™ ST 40 Centrifuge and Rotor Packages Available on GSA/VA Contract for Federal Government customers only.

General-purpose 4L centrifuges for everyday sample preparations

Manufacturer: Thermo Scientific™ 75257406

 View more versions of this product

Catalog No. 75-257-406

  N/A
Add to Cart

Required Accessories : Rotor (included in package)
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity 4 x 1000mL
    Max. RCF 3374 x G
    Max. Speed 4200rpm
    Includes Sorvall ST 40, 120V (75004510), TX-1000 Rotor Cross (75003017), TX-1000 Buckets (set of 4) (75003001), TX-1000 ClickSeal Biocontainment Lids (set of 4) (75007309), 50mL Conical Tube Adapters (set of 4) (75003674), 15mL Conical Tube Adapters (set of 4) (75007306)
    Memory 6 programs, direct access
    Motor Type Direct, brushless induction, low-profile
    Safety Features Auto-Lock rotor exchange system, SMARTspin imbalance detection system, Certified ClickSeal biocontainment system, language selection, 9 acceleration/10 braking profiles, motorized lid latch
    Timer 9 hr. 99 min. plus HOLD
    Certifications/Compliance IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. CE, CSA, UL, Certified Biosafety.
    Rotor TX-1000
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) Exterior 26.4 x 22.2 x 14.2 in. (67 x 56.5 x 36cm)
    Controller Type Microprocessor
    Refrigerated No
    Ventilated Yes
    Weight (English) 189.6 lb.
    Weight (Metric) 86kg
    Rotor Included Yes
    Hertz 60Hz
    Voltage 120V
    Display Color Graphic Display

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit