Thermo Scientific™ Sorvall™ ST 40 Centrifuge Series Available on GSA/VA Contract for Federal Government customers only.

Process 40% more 50mL conical tubes or 100% more blood tubes with biocontainment sealing than competitive models with the Sorvall ST 40 Centrifuge series.

Manufacturer: Thermo Scientific™ 75004510

 View more versions of this product

Catalog No. 75-004-510

  Check Availability
Add to Cart

    Specifications

    Capacity 4 x 1000mL
    Max. RCF 25,314 x G
    Max. Speed 15,200rpm
    Noise Level <61dBA
    Description Sorvall ST 40 Centrifuge
    Memory 6 programs, direct access
    Motor Type Direct, brushless induction, low-profile
    Timer 9 hr., 99 min. plus HOLD
    Certifications/Compliance IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. CSA, Certified Biosafety, CE marked, UL listed.
    Electrical Requirements 120V 60Hz
    Refrigerated No
    Hertz 60Hz
    Voltage 120V
    Control Microprocessor
    Display Digital

    Process 40% more 50mL conical tubes or 100% more blood tubes with biocontainment sealing than competitive models with the Thermo Scientific™ Sorvall™ ST 40 Centrifuge Series, which offers exceptional capacity, ergonomic features and value for routine sample processing on the benchtop. The innovative design enables safe, simple and comfortable operation with marketing-leading capabilities.

    Easy to Use:

    • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
    • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

    Thermo Scientific Auto-Lock™ III Rotor System:

    • Secure locking system allows easy push-button installation and exchange of rotors.
    • System saves time when switching between applications.
    • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

    Thermo ScientificClickSeal™ Bucket Sealing System:

    • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
    • System has glove-friendly, one-handed open/close capability.
    • System is certified by CAMR™ in Porton Down, UK.

    Thermo ScientificSMARTSpin™ Technology:

    • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
    • Technology optimizes safety and improves separations.

    Space-Saving Design:

    • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

    Outstanding Energy Efficiency:

    • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

    Ventilated Model ST 40:

    • Dimensions: 26.4L x 22.2W x 14.2 in.H [35.4 in.H open] (67 x 56.5 x 36cm [90cm open])
    • Net weight: 189.6 lb. (86kg)

    Refrigerated Model ST 40R:

    • CFC-free refrigeration system
    • Temperature Range: -10° to +40°C
    • Pre-Cooling Function with direct button
    • 26.4L x 29.3W x 14.2 in.H [35.4 in.H open] (67 x 74.5 x 36cm [90cm open])
    • Net weight: 255.7 lb. (116kg)

    Ordering Information:

    A wide range of rotors are available for your daily routine processing requirements. Maximize performance with lighter-weight Thermo Scientific Fiberlite carbon fiber rotors that offer versatility, speed and robust, corrosion-free design. All rotors and adapters are sold separately.

    Recommended for:

    • Cell Culture
    • Blood Processing

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit