Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ ST 40 Centrifuge Series Available on GSA/VA Contract for Federal Government customers only.

Process 40% more 50mL conical tubes or 100% more blood tubes with biocontainment sealing than competitive models with the Sorvall ST 40 Centrifuge series.

Manufacturer:  Thermo Scientific™ 75004509

 View more versions of this product

Catalog No. 75-004-509


  Check Availability
Add to cart

Specifications

Description

Process 40% more 50mL conical tubes or 100% more blood tubes with biocontainment sealing than competitive models with the Thermo Scientific™ Sorvall™ ST 40 Centrifuge Series, which offers exceptional capacity, ergonomic features and value for routine sample processing on the benchtop. The innovative design enables safe, simple and comfortable operation with marketing-leading capabilities.

Easy to Use:

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
  • Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.

Thermo Scientific Auto-Lock™ III Rotor System:

  • Secure locking system allows easy push-button installation and exchange of rotors.
  • System saves time when switching between applications.
  • Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

Thermo ScientificClickSeal™ Bucket Sealing System:

  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
  • System has glove-friendly, one-handed open/close capability.
  • System is certified by CAMR™ in Porton Down, UK.

Thermo ScientificSMARTSpin™ Technology:

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
  • Technology optimizes safety and improves separations.

Space-Saving Design:

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Outstanding Energy Efficiency:

  • System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.

Ventilated Model ST 40:

  • Dimensions: 26.4L x 22.2W x 14.2 in.H [35.4 in.H open] (67 x 56.5 x 36cm [90cm open])
  • Net weight: 189.6 lb. (86kg)

Refrigerated Model ST 40R:

  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 26.4L x 29.3W x 14.2 in.H [35.4 in.H open] (67 x 74.5 x 36cm [90cm open])
  • Net weight: 255.7 lb. (116kg)

Ordering Information:

A wide range of rotors are available for your daily routine processing requirements. Maximize performance with lighter-weight Thermo Scientific Fiberlite carbon fiber rotors that offer versatility, speed and robust, corrosion-free design. All rotors and adapters are sold separately.

Recommended for:

  • Cell Culture
  • Blood Processing
Description & Specifications

Specifications

4 x 1000mL
15,200rpm
50/60Hz
Microprocessor
6 programs, direct access
<61dBA
IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. CSA, Certified Biosafety, CE marked, UL listed.
230V 50/60Hz
25,314 x G
No
230V
Digital
Direct, brushless induction, low-profile
9 hr., 99 min. plus HOLD
Sorvall ST 40 Centrifuge
9 Accel /10 Braking
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit