Thermo Scientific™ Sorvall™ Stratos™ Centrifuge Series Available on GSA/VA Contract for Federal Government customers only.

Eliminate imbalances and ensure reproducible results. Offering speed and flexibility for reliable separations—all in a compact footprint.

Manufacturer: Thermo Scientific™ 75005293

 View more versions of this product

Catalog No. 75-005-293

  Check Availability
Add to Cart

    Specifications

    Max. Speed 22,000rpm
    Max. RCF 44,910 x G
    Noise Level <60dBA
    Capacity 4 x 180mL
    Height (Metric) Exterior 39.5cm
    Length (English) Exterior 23.4 in.
    Length (Metric) Exterior 59.5cm
    Memory 9 plus 1 Pre-Cooling
    Motor Type Brushless induction drive
    Net Weight (English) 295 lb.
    Net Weight (Metric) 134kg
    Timer 0 to 9 hr., 59 min., continuous; 0 to 99 hr.
    Width (English) Exterior 25.2 in.
    Width (Metric) Exterior 64cm
    Item Description Refrigerated, 120V
    Certifications/Compliance CE, CSA
    Type Refrigerated
    Description Sorvall Stratos Centrifuge
    Dimensions (L x W x H) Exterior 23.4 x 25.2 x 15.6 in. (59.5 x 64 x 39.5cm)
    Electrical Requirements 120V 50/60Hz
    Refrigerated Yes
    Hertz 50/60Hz
    Voltage 120V
    Control Microprocessor via Easycontrol II
    Display Digital
    Height (English) Exterior 15.6 in.

    Eliminate imbalances and ensure reproducible results. The Thermo Scientific™ Sorvall™ Stratos™ Centrifuge Series offers speed and flexibility for reliable separations—all in a compact footprint. Available in standard and continuous-flow models, both featuring simple operation and a CFC-free refrigeration system ideal for temperature-sensitive samples. A wide selection of accessory biocontainment rotors enhances instrument versatility.

    Fast, Efficient Separations

    • Spindle Drive technology delivers rapid acceleration and quick braking to speed throughput and extend instrument life
    • Quiet operation
    • High g-forces for faster separations over a wider range of applications
    • Dual lid-locking for improved safety

    Continuous Imbalance Tolerance Protects Samples

    • Indentifies improper rotor installation to protect drive
    • Detects excessive speed and signals maximum permissible value for rotor
    • Allows eye balancing of tubes to speed sample preparation

    Smart, Intuitive Controls

    • Easy-control panel is intuitive and simple to navigate
    • Stores 9 programs for most-used run parameters
    • Pre-temp program for rapid cooling

    Sorvall Stratos Refrigerated

    • Capacity: 4 x 180mL
    • Max. Speed: 22,000rpm (23,300rpm for 208V/230V models)
    • Max. RCF: 44,910 x g (50,377 x g for 208V/230V models)

    Sorvall Stratos Continuous-Flow

    • For processing large sample volumes rapidly and reliably in a single run
    • Quickly separates large volumes of suspension with high yields
    • Ideal for plant/animal/bacteria cell harvesting, protein precipitation, cell enrichment, vaccine production, sediment extraction from water samples
    • Polypropylene insert (75015339) improves sedimentation for small- or low-density particles
    • Capacity: 300mL (sediment); 50mL with insert
    • Max. Speed: 17,000rpm
    • Max. RCF: 25,040 x g
    • Max. Flowrate: 54L/hr.

    Note:

    • Peristaltic pump with flow range 100 to 900mL/min. is recommended for use; Pump Head 77200-60 and Pump Drive 7523-60 are available separately
    • Accessory cart (76000083) can be used to create a portable centrifugation station

    Ordering Information:

    Accessories, including fixed angle, bucket and microplate rotors and adapters, are sold separately; all rotors are designed to provide biocontainment protection.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit