Thermo Scientific™ Sorvall™ WX Floor Ultra Centrifuges Available on GSA/VA Contract for Federal Government customers only.

This product has been discontinued.

Manufacturer: Thermo Scientific™ 46902

 View more versions of this product

Catalog No. 46-902

 N/A
N/A

This product is not available for sales online. Please call Customer Service at 1-800-766-7000 or send an email to cs.webemail@thermofisher.com for assistance. 


    Specifications

    Max. Speed 100,000rpm
    Refrigerated Yes
    Hertz 50/60Hz
    Voltage 200/240V
    Ambient Temperature Operating Range 10 to 35°C
    Amperage 16/20A
    Control Speed Accuracy ±10rpm
    Height (English) Exterior 39.4/33.4 in. height to top of deck
    Height (Metric) Exterior 100/85cm height to top of deck
    Length (English) Exterior 27.2 in.
    Length (Metric) Exterior 69cm
    Memory 20, each with step runs
    Noise Level 53dBA
    Refrigerator System Type Solid-state thermoelectric (CFC free)
    Regulatory Standards cCSAus, CE
    Temperature Range (Metric) 0° to 40°C
    Width (English) Exterior 31.1 in.
    Width (Metric) Exterior 79cm
    Description Sorvall WX100 Ultracentrifuge
    Form Factor Floor Model
    Heat Output (Metric) <1kWh
    Item Description Sorvall WX100 Ultracentrifuge
    Weight (English) 881.8 lb.
    Weight (Metric) 400kg
    Certifications/Compliance CE and cCSAus certified
    Electrical Requirements 200-240200 to 240 50/60Hz

    The Thermo Scientific™ Sorvall™ WX floor model ultracentrifuge series has been discontinued. For your ultracentrifugation needs, please see our new Thermo Scientific Sorvall WX+ ultracentrifuge series.

    Key Features

    • The intuitive user interface consists of an interactive color touch-screen and a positive feedback keypad for quick protocol setup and storage
    • For routine spins, simply enter speed, time and temperature parameters
    • Real-time control means the sample is ready when you are—schedule delayed start/stop times
    • Program memory saves time by storing up to 20 programs into memory along with User ID and comments

    Outstanding Control with UltraSecur

    • Embedded software enables better control of multi-user access, greater convenience and improved safety
    • User lockout feature prevents unauthorized access
    • Rotor life management tracks rotor usage and alerts when rotors need to be serviced or replaced

    Excellent Space Savings and Efficiency

    • Runs quietly for use anywhere in the lab
    • Less than 20A load reduces power consumption and eliminates burden on HVACs
    • 3 in. lower deck height for easier rotor loading/unloading; door opens with just a push
    • Smaller footprint utilizes minimal floor space
    • Imbalance-Tolerant Drive saves time with visual tube balance

    Easier Sample Loading for Safer Separations

    • Unique StepSaver™ rotors use cartridges to streamline sample loading and unloading steps, minimizing sample loss
    • Thermo Scientific™ SureSpin™ rotors prevent swinging buckets from being loaded improperly, avoiding sample loss, run shut-downs and rotor failures

    Simulate New Protocols and Ensure Regulatory Compliance

    • Windows™-based Compass run simulation software allows development of separation protocols on laptop or PC
    • Set run parameters and convert run values
    • Calculate k-factors, pelleting times, de-rating speeds, molecular masses, s-value conversions, and crystallization times
    • Simulate particle sedimentation and diffusion for complex rate-zonal separations

    Ordering Information:

    Optional accessories include rotors, software, printers, user lockout device, and HEPA filter kit. WX Series accepts ultra rotors from most major manufacturers. Rotors are sold separately.

    Includes:

    NEMA plug 6-30P and IEC60309 CEE plug 32A-6h 2P+PE

    Recommended for:

    • Biochemistry
    • Cell biology
    • Lysate clarification
    • Molecular biology
    • Nanoparticle separations
    • Nucleic acid purification
    • Proteomics
    • Virus concentration

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit