Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ RITEFLOW™ Guarded Complete Flowmeters, 150mm Scale

With precision formed glass flowtube with plastic safety guard over it for protection against breakage when used under high pressure

Manufacturer:  Bel-Art™ H404030145

 View more versions of this product

Catalog No. 10-987-057


Add to cart

Description

Description

  • Made from heavy-walled, shock-resistant borosilicate glass
  • Can be used at high pressures and temperatures
  • Fused ceramic scales are accurate to within ±2% of full scale
  • Uniformly tapered bores with internal rib guides stabilize glass, stainless steel or carboloy floats
  • Flowmeter is inserted into a plastic cylindrical guard which has two end bushings, 6.3mm (0.25 in.) NPT fittings and an O.D. of 25.4mm (1 in.)
  • Supplied with two floats in the tube
  • Measurements are taken by reading the center of the float on the universal scale
  • Number on the scale corresponds to a flow rate for the given fluid or gas on a calibration chart that is supplied
  • Should be mounted vertically on a ring stand or other appropriate support and input tubing should be connected to the bottom 1/4 in. NPT stainless steel fitting, output tubing to the top one
Specifications
  • Operating Pressures: upto 200psig
  • Maximum Temperatures: 65.5ºC (150ºF)
  • Repeatability: 0.25%
Applications
For flow measurements in the lab, process flows in pilot plants, metering carrier gases in chromatography, indicating and controlling gases in manufacturing processes and for indicating flow rates in pumping or flow systems

Warranty and Services

One year

Specifications

Specifications

Glass, stainless steel
RITEFLOW
65.5ºC (150ºF)
150mm
PTFE end plugs
Two end bushings, 6.3mm (0.25 in.) NPT fittings and an O.D. of 25.4mm (1 in.)
263mm
65.5°C
150°F
Heavy-walled, shock-resistant borosilicate glass
Upto 200psig
±2% of full scale
Plastic
0.25%
10.38 in.
3
Flow measurements in the lab, process flows in pilot plants, metering carrier gases in chromatography, indicating and controlling gases in manufacturing processes and for indicating flow rates in pumping or flow systems
Guarded Flowmeter
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit