Wilmad™ SP Scienceware™ 5mm O.D. Thin Walled Economy NMR Tubes Available on GSA/VA Contract for Federal Government customers only.

Designed for routine use in all NMR spectrometers, Wilmad Economy NMR Tubes are guaranteed to fit tightly in any spinner turbine and have zero NMR background

Manufacturer: Wilmad™ 664009585

 View more versions of this product

Catalog No. 16-800-406

  N/A
Add to Cart

Alert

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Length (Metric) 203.2mm
    Concentricity (English) 13μm
    Diameter (Metric) Outside 4.947±0.019mm
    Camber (English) 13μm
    Diameter (Metric) Inner 4.1mm
    Field Strength 400MHz
    Length (English) 8 in.
    Thickness (Metric) Wall 0.43mm
    Model WG-1228-8-5

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit