Wilmad™ SP Scienceware™ 5mm O.D. Thin Walled Quartz NMR Tube Available on GSA/VA Contract for Federal Government customers only.

Wilmad Precision NMR Quartz Tubes have an extremely low thermal expansion rate and high tensile strength which is 14 times more robust during the cooling/heating process than Type 1 Class A glass tubes

Manufacturer: Wilmad™ 665070585

 View more versions of this product

Catalog No. 16-800-459

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 203.2mm
    Concentricity (English) 25μm
    Diameter (Metric) Outside 4.936±0.0065mm
    Camber (English) 13μm
    Diameter (Metric) Inner 4.2065±0.0065mm
    Field Strength 500MHz
    Length (English) 8 in.
    Thickness (Metric) Wall 0.38mm
    Model 528-PP-8QTZ-5

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit