Learn More
H-B Instrument™ SP Scienceware™ Calibrated Electronic Stainless Steel Stem Thermometers: -50°/+200°C (-58°/+392°F)
Choose from a variety of features in these digital stem thermometers that are suitable for field studies, wet lab applications, wash down areas, food testing and tanks.
Supplier: H-B Instrument™ B609001100
Alert:
These electronic stem thermometers are not suitable for solids such as frozen items
Includes: Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
Requires : LR44 battery
Description
- Thermometers provide a range of −50°/200°C (−58°/392°F);13-201-768 is −40°/232°C (−40°/450°F)
- Resolution of 0.1°C/°F (13-201-770 is 1°C/°F)
- Will read temperatures in liquids, semi-solids and gases
- 6.7 in. to 10.75 in. probes easily reach into cuvettes, test tubes, flasks, beakers and more
- Blunt tip probe is ideal for veterinary practices, farm and ranch
- Surface probe is ideal for cooking, laboratories and hot plates (does not include probe cover)
- Features include minimum/maximum temperature readings, alarms, data hold, water resistant models and more
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST; individually serialized
Specifications
0°, 100°C | |
171 x 28 mm (6.7 x 1.1 in.) | |
Stainless Steel | |
0.1°C/°F | |
200°C | |
-50°C to +200°C | |
±0.5°C from –10°/+100°C; otherwise ±1.5°C |
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. | |
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
Stainless Steel | |
Auto Off; 127mm (5 in.) Stainless Steel Probe; Requires LR44 battery | |
-50°C | |
Yes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.