Learn More
H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for Refrigerators
Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.
Supplier: H-B Frio-Temp B602100600
Alert:
Plastic bottles as indicated in table cannot be used in ovens.
Includes: Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Requires : AAA battery
Description
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE marked
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.
Specifications
Plastic Bottle/Organic Liquid | |
4°C Refrigerator Zone 1 External | |
97 x 65 mm (3.8 x 2.6 in.) | |
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
1.2 in. | |
3 m | |
Waterproof | |
2.6 in. | |
3.8 in. | |
70°C | |
−50°C | |
-50°C to +70°C External; 0°C to 50°C Internal | |
Freezers, Refrigerators, Incubators, Ovens | |
65 mm |
10 mL | |
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. | |
Temperature Calibration and Verification | |
9.8 ft. | |
97 mm | |
30 mm | |
0.1°C/°F | |
Triple Display, Max/Min, Alarms; 30mm WP probe(2)/3m cable; AAA battery required | |
158°F | |
−58°F | |
-58°F to +158°F External; 32°F to 122°F Internal | |
Yes | |
±1°C |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.