Learn More
H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for Refrigerators
Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.
$189.41 - $228.76
Specifications
Calibration Points | 4°C Refrigerator Zone 1 External |
---|---|
Certifications/Compliance | Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. |
For Use With (Application) | Temperature Calibration and Verification |
Includes | Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) |
Length (English) Probe | 1.2 in. |
Alert:
Plastic bottles as indicated in table cannot be used in ovens.
Requires: AAA(2) batteries
Catalog Number | Mfr. No. | Temperature Range (Metric) | Bottle Fill | Probe Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (Metric) | Bottle Fill | Probe Type | Price | Quantity & Availability | |||
13-202-780
|
H-B Frio-Temp
B602101000 |
-50°C to +70°C External; -10°C to +50°C Internal | Plastic Bottle/Glass Beads | Waterproof |
Each for $189.41
Case of 3 EA for $565.58 |
|
13-202-776
|
H-B Frio-Temp
B602100600 |
-50°C to +70°C External; 0°C to 50°C Internal | Plastic Bottle/Organic Liquid | Waterproof |
Each for $228.76
Case of 3 EA for $681.86 |
|
Description
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE marked
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.
Specifications
4°C Refrigerator Zone 1 External | |
Temperature Calibration and Verification | |
1.2 in. | |
Waterproof | |
158°F | |
−58°F | |
Yes | |
±1°C |
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. | |
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
30 mm | |
0.1°C/°F | |
70°C | |
−50°C | |
Freezers, Refrigerators, Incubators, Ovens |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.