Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Drawer Organizers
Bel-Art™ SP Scienceware™ Drawer Organizers are practical and functional solutions for organizing items in daily lab life
Supplier: Bel-Art™ H186500000/EMD
Description
Fit standard lab bench drawers and are perfect for organizing pipets, beakers, flasks, jars, and other assorted laboratory essentials.
- Molded from white polystyrene
- Fit standard lab bench drawers
Open-Area Tray (Mfr. No. 18655-0000)
- Flat, open tray holds large objects or light bulk materials
- Depth, 2 1/2 in. (6.4cm)
- Safely holds pipets and other slender, fragile items up to 15 in. long (38.1cm)
- Two 4 in. wide (10.2cm) compartments and one 5.5 in. wide (14cm) compartment
- All compartments are 2.5 in. deep (6.4cm)
- All compartments are 2.5 in. deep (6.4cm)
- Center compartment: 3W × 15.25L × 2.25 in.D (7.6 × 38.7 × 5.7cm)
- Side compartments: Two — 3W × 7.5L × 2.25 in.D (11.4 × 19 × 5.7cm); Two — 2.75W × 7.5L × 2.25 in.D (7.0 × 19 × 5.7cm)
- Holds small articles easily lost in cluttered drawers
- Each compartment is 3.88L × 3.88W × 2.88 in.D (9.8 × 9.8 × 7.3cm)
- With 20 wells of various diameters for beakers and flasks up to 600mL as well as other containers up to 3.88 in. (9.8cm) in diameter
- 63 wells, 1.13 dia. × 0.5 in.D (2.8 × 1.3cm), hold standard glass or plastic scintillation vials
- Generous spacing makes handling easier and prevents vial-to-vial contact
- 14 “V” grooves hold thermometers or volumetric pipets in place to prevent chipping from glass contact and permit quick identification
- Flat areas between grooves are good for labeling
- Depressions provide easy gripping
- Overall, 14W × 17L × 1.38 in.H (35.6 × 43.2
Specifications
Organizing Tray | |
Not Autoclavable | |
Standard Lab Bench Drawers | |
Flat, open tray holds large objects or light bulk materials |
White | |
6.4 cm | |
2 1/2 in. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction