Learn More
H-B Instrument™ SP Scienceware™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers
Designed for use in quality control laboratories or when mercury filled thermometers cannot be used, but ASTM standards are still needed. H-B Instrument - SP Scienceware™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers are safer to use than their mercury filled counterparts.
$268.00 - $396.00
Specifications
Certifications/Compliance | ASTM, ISO 9000 |
---|---|
For Use With (Application) | Quality control laboratories or where ISO 9000 standards are in place |
Material | Glass |
Thermometer Fill | Blue Organic Liquid |
Catalog Number | Mfr. No. | ASTM Numbers | Subdivision | Accuracy | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | ASTM Numbers | Subdivision | Accuracy | Price | Quantity & Availability | |||
13-201-905
|
H-B Instrument™
B607506000 |
114C | 0.5°C | 1, 1.5 Below -20°C |
Each for $268.00
|
|
|||
13-203-009
|
H-B Instrument™
B607500600RMD |
12C | 0.2°C | 0.6°C |
Each for $396.00
Case of 3 EA for $1,065.00 |
|
|||
13-201-708
|
H-B Instrument™
B607500700 |
12F | 0.5°F | 1°F | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
13-201-710
|
H-B Instrument™
B607501000 |
15C | 0.2°C | 0.4°C | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
13-201-711
|
H-B Instrument™
B607501200 |
16C | 0.5°C | 1, 1.5 Above 120°C | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
13-201-713
|
H-B Instrument™
B607501400 |
17C | 0.1°C | 0.2°C | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
13-201-715
|
H-B Instrument™
B607501600 |
18C | 0.1°C | 0.3°C | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
13-201-716
|
H-B Instrument™
B607501700 |
18F | 0.2°F | 0.6°F | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
13-201-725
|
H-B Instrument™
B607502600 |
52C | 0.1°C | 0.3°C | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
13-201-747
|
H-B Instrument™
B607505400 |
97C | 0.5°C | 0.5°C | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
13-201-904
|
H-B Instrument™
B607505900 |
113F | 1°F | 1, 2 Above 200°F | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
13-201-903
|
H-B Instrument™
B607505800 |
113C | 0.5°C | 0.5, 1 Above 100°C | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
13-201-907
|
H-B Instrument™
B607506200 |
130C | 0.5°C | 0.5°C | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
13-201-906
|
H-B Instrument™
B607506100 |
114F | 1°F | 2, 3 Below -4°F | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
13-201-908
|
H-B Instrument™
B607506300 |
130F | 1°F | 1°F | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
13-503-216
|
H-B Instrument™
B607502700RMD |
54C | 0.2°C | 0.6°C | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
13-202-875
|
H-B Instrument™
B607506600 |
117C | 0.01°C | ±0.1°C | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | |||
Description
- Individually serialized
- Blue organic fill thermometers
- White back glass
- For use in quality control laboratories or where ISO™ 9000 standards are in place
- Individually packaged
Specifications
ASTM, ISO 9000 | |
Quality control laboratories or where ISO 9000 standards are in place | |
Glass | |
Blue Organic Liquid |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.