Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Economy Pipette Pump III™ Pipetters
SCI_ED

$28.75 - $350.00

Specifications

Autoclavable Not Autoclavable
Type Pipette
Length (English) 6.75 in.
Length (Metric) 171 mm
Resistance Acids, Alkalis and Solvent
View More Specs

Products 3
Catalog Number Mfr. No. Color For Use With (Application) For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. Color For Use With (Application) For Use With (Equipment) Price Quantity & Availability  
S43300
SCI_ED
View Documents
Bel-Art™
F379020002/EMD
Blue Pipets up to 2mL 2mL
Each for $28.75
Add to cart
 
S43302
SCI_ED
View Documents
Bel-Art™
F379020025/EMD
Red Pipets up to 25mL 25mL
Each for $38.25
Add to cart
 
S43301
SCI_ED
View Documents
Bel-Art™
F379020010/EMD
Green Pipets up to 10mL 10mL
Case of 50 for $350.00
Add to cart
 
Description

Description

Ergonomic Economy Pipette Pumps provide accuracy at an affordable price and can be operated with one hand.

  • Provides accurate, trouble-free pipetting with simple, one-handed operation
  • Reduces risk of injury from repetitive and awkward pipetting motions
  • Thumb wheel rotates easily for precision aspirating or dispensing, down to one drop at a time
  • Thumb wheel can be used to “blow out” pipette
  • Color-coded for easy identification
  • Resists acids, alkalis, and most solvents
  • Easily disassembled for cleaning

Specifications

Specifications

Not Autoclavable
6.75 in.
Acids, Alkalis and Solvent
Pipette
171 mm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit