Bel-Art™ SP Scienceware™ Modular Ultra Low Freezer Racks - PROMO

Manufacturer: Bel-Art™ 838874011

 View more versions of this product

Catalog No. 14-100-155PMO

  Check Availability
Add to Cart

    Specifications

    Holds 5 freezer boxes up to 5.25 x 5.25 x 2 in. H
    Dimensions (L x W x H) 27 x 6 x 3.5 in.; (68.6 x 15.2 x 8.9cm)
    For Use With (Equipment) Ultra low freezers
    Height (English) 3.5 in.
    Height (Metric) 8.9cm
    Length (English) 27 in.
    Length (Metric) 68.6cm
    Material Rack: Epoxy coated steel; Clip: Polypropylene; Pull out drawer: High impact polystyrene
    Quantity Each
    Product Type Ultra Low 5 Box Freezer Rack
    Width (English) 6 in.
    Color Green
    Width (Metric) 15.2cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit