Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ PLUM™ Heated Eyewash Stations Products for Science Education

Designed for outdoor or other cold workspaces, heated stations maintain eyewash bottle temperatures at 20°C (68°F)

Specifications

Certifications/Compliance UL, CE
Mounting Wall
Storage Requirements 20 to ±2°C
Height (English) 11 in.
Width (English) 8.75 in.
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Includes Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Includes Price Quantity & Availability  
S42971 Products for Science Education View Documents Bel-Art™
F248805052/EMD
Heated eyewash station - Saline Pictogram instructions and polished metal mirror, mounting hardware, two 500mL 0.9% sterile Saline This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
S42972 Products for Science Education View Documents Bel-Art™
F248805053/EMD
Heated eyewash station - Saline/pH Neutralizing Pictogram instructions and polished metal mirror, mounting hardware, one 500mL 0.9% sterile Saline, one 200mL pH neutralizing This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Insulated, dust-proof wall station features closed box to keep bottles clean and protected from freezing in temperatures as low as -35°C (-31°F)
  • Maintains temperature ±2°C (4°F) where exterior temperatures range from -25°C (-13°F) to 20°C (68°F)
  • U/L approved heater operates on 12V or 24V (transformer not included)
  • Saline effectively rinses debris and other foreign matter from the eyes and PLUM exclusive pH Neutralizing Wash is designed for accidents involving acids and alkalis
  • Quick twist caps provide immediate access
  • Can be dispensed upright or inverted
  • Rinse times: pH Neutralizing Eye Wash approximately 2 min./bottle; Sterile Saline approximately 5 min./bottle

Specifications

Specifications

UL, CE
20 to ±2°C
8.75 in.
Wall
11 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit