Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ PrepSafe™ Microcentrifuge Tube Mini Floating Racks Products for Science Education

Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over

Manufacturer:  Bel-Art™ F187420126/EMD

 View more versions of this product

Catalog No. S14331

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Holds up to twelve 1.5mL or 2.0mL microcentrifuge tubes in numbered locations
  • Raised handle for easy lifting without agitating samples
  • Stable feet keep racks upright on the bench
  • Use in water baths, ice or on the benchtop
  • 95mm outer diameter fits most 1000mL beakers
  • Available with or without vortexing attachment in a variety of colors
  • Polypropylene construction is steam autoclavable at 121°C (250°F)
  • Removable vortexing attachment available separately (Mfr. No. F187420140)
Specifications

Specifications

Education
Fuchsia
1.5 to 2mL Tubes
Polypropylene
10/Cs.
Autoclavable
1000mL Beakers, water baths
Vortexing Attachment
12
Rack w/ Vortexing Attachment
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit