Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ PrepSafe™ Microcentrifuge Tube Mini Floating Racks
Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over
Supplier: Bel-Art™ F187420127/EMD
Description
- Holds up to twelve 1.5mL or 2.0mL microcentrifuge tubes in numbered locations
- Raised handle for easy lifting without agitating samples
- Stable feet keep racks upright on the bench
- Use in water baths, ice or on the benchtop
- 95mm outer diameter fits most 1000mL beakers
- Available with or without vortexing attachment in a variety of colors
- Polypropylene construction is steam autoclavable at 121°C (250°F)
- Removable vortexing attachment available separately (Mfr. No. F187420140)
Specifications
Vortexing Attachment | |
Autoclavable | |
Tubes (1.5 to 2 mL) | |
12 | |
10/Cs. |
Rack w/ Vortexing Attachment | |
Neon Yellow | |
Polypropylene | |
1000mL Beakers, water baths |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction