Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Scrapers, Hard High-Density Polyethylene
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Length (Metric) Handle:
91 cm
183 cm
Length (English) Handle:
36 in.
72 in.
Description
- Molded from HDPE plastic
- Blade tapers from 9.5 mm (0.375 in.) down to a chisel edge
- Upper end extends into a hexagonal shank 35 mm (1.375 in.) wide
Specifications
Specifications
| Product Type | Smooth Scraper |
| Autoclavable | Not Autoclavable |
| Color | Red |
| Length (English) | 6 in. |
| Length (English) Handle | 72 in. |
| Length (Metric) | 15.2 cm |
| Length (Metric) Handle | 183 cm |
| Material | HDPE |
| Width (English) | 5 in. |
| Width (Metric) | 12.7 cm |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction