Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Single-Piece Buchner Funnels
Supplier: Bel-Art™ F146080000/EMD
Description
Single Piece Buchner Funnels offer good retention and fast flow under vacuum.
- Filter plate of coarse porosity (90 to 130 microns) gives retention and fast flow under vacuum
- Useable with or without filter paper
- Used below 52°C (125°F)
- Used with Vac-Ring Filter Seal (Mfr. No. 38959-0000) for quick filter setup
Specifications
50 mL | |
Fritware™ polyethylene filter | |
90 to 130μ | |
52°C |
HDPE | |
Coarse | |
125°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction