Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Space Saver Storage Racks
Economical and convenient storage for samples in screw cap or crimp seal vials. Can be stacked when empty or full, autoclavable at 120°C.
Supplier: MilliporeSigma™ Supelco™ 23205U
Description

Specifications
Vial Rack | |
Red | |
48 | |
Vials (Ø: 15-16 mm) | |
4 mL | |
15.5 mm |
Autoclavable | |
Polypropylene | |
Yes | |
5 | |
268 x 95 x 30 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
WHEATON is a registered trademark of Wheaton Industries, Inc.
Spot an opportunity for improvement?Share a Content Correction