Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CoorsTek Spatula/Spoon Combination
Made of glazed porcelain for optimum chemical and heat resistance.
Specifications
Product Type | Spatula |
---|---|
Finish | Glazed |
For Use With (Application) | Prevents scratching of delicate surfaces |
Includes | Spoon on one end and a spatula on the other |
Material | Porcelain |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
S50780
![]() |
CoorsTek
60477/EMD |
9.9cm |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
A spoon at one end and a spatula on the other end serves many functions.
Specifications
Spatula | |
Prevents scratching of delicate surfaces | |
Porcelain |
Glazed | |
Spoon on one end and a spatula on the other | |
1150°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title