SPC Allwik™ SOCs Pillows

For use with all oil and water-based fluids

Manufacturer: Sorbent Products Co Inc AW1818

 View more versions of this product

Catalog No. 19-819-431

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 28 gal.
    Length (Metric) 45.72cm
    Length (English) 18 in.
    Product Type Universal Sorbent Pillow
    For Use With (Application) Overspray leaks and drips, drums - liquid storage, drains
    Capacity 28 gal., 105.99L
    Dimensions (L x W) 18 x 18 in. (45.72 x 45.72cm)
    Color Gray
    Capacity (Metric) 105.99L
    Material Polypropylene
    Width (English) 18 in.
    Width (Metric) 45.72cm
    Absorbancy 28 gal./case

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit