SPC Allwik™ SOCs Pillows

For use with all oil and water-based fluids

Manufacturer: Sorbent Products Co Inc AW806

 View more versions of this product

Catalog No. 19-819-435

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 2.43m
    Capacity (English) 12 gal.
    Capacity (Metric) 45.42L
    Length (English) 8 ft.
    Product Type Universal Sorbent Sock
    For Use With (Application) Suitable for most industrial applications
    Material Polypropylene
    Capacity 12 gal., 45.42L
    Absorbancy 12 gal./case
    Color Gray
    Diameter (English) Outer 3 in.
    Diameter (Metric) Outer 7.62cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit