SPC™ GP™ MAXX Series Sorbents

Single-ply dimpled construction offers cost-effective absorption

Manufacturer: Sorbent Products Co Inc GP100

 View more versions of this product

Catalog No. 19-819-49

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 30 gal.
    Capacity (Metric) 113.5L
    Length (Metric) 48.2cm
    Length (English) 19 in.
    Product Type Gp™ Maxx Enhanced Universal Sorbent Pad
    For Use With (Application) Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds
    Weight Capacity Heavy
    Thickness 1 ply
    Width (English) 15 in.
    Width (Metric) 38cm
    Capacity 30 gal., 113.5L
    Dimensions (L x W) 19 x 15 in. (48.2 x 38cm)
    Color Gray

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit