SPC™ MAXX Enhanced ENV Sorbents

Equally effective in soaking up petroleum-based solvents or paints, vegetable oils and other nonwater soluble chemicals

Manufacturer: Sorbent Products Co Inc ENV100

 View more versions of this product

Catalog No. 19-039-124

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 33 gal.
    Capacity (Metric) 125L
    Length (Metric) 48.2cm
    Length (English) 19 in.
    Product Type ENV™ Sorbent Pad
    For Use With (Application) Used in every oil or petroleum-based application from routine drips and leaks to major spills
    Material Polypropylene
    Weight Capacity Heavy
    Width (English) 15 in.
    Width (Metric) 38cm
    Capacity 33 gal., 125L
    Dimensions (L x W) 19 x 15 in. (48.2 x 38cm)
    Certifications/Compliance RoHS
    Color White
    Density 0.04 to 0.06g/cc

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit