SPC™ MAXX Enhanced SPC Pads Get IT Item

Equally effective in soaking up petroleum-based solvents or paints, vegetable oils, and other nonwater soluble chemicals

Manufacturer: Sorbent Products Co Inc SPC100

 View more versions of this product

Catalog No. 19-039-122

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity (English) 35 gal.
    Capacity (Metric) 132.4L
    Length (Metric) 48.2cm
    Length (English) 19 in.
    Product Type SPC™ Sorbent Pad
    For Use With (Application) Used in every oil or petroleum-based application from routine drips and leaks to major spills
    Material Polypropylene
    Weight Capacity Heavy
    Width (English) 15 in.
    Width (Metric) 38cm
    Capacity 35 gal., 132.4L
    Dimensions (L x W) 19 x 15 in. (48.2 x 38cm)
    Certifications/Compliance RoHS
    Color White
    Density 0.04 to 0.06g/cc

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit