SPC™ Oil-Only Sorbents

Equally effective in soaking up petroleum-based solvents or paints, vegetable oils, and other nonwater soluble chemicals

Manufacturer: Sorbent Products Co Inc OIL124

 View all options for this product

Catalog No. 19-819-451

  Check Availability
Add to Cart


    Certifications/Compliance RoHS
    Color White
    Density 0.04 to 0.06g/cc
    Length (Metric) 3.65m
    Length (English) 12 ft.
    Product Type Sorbent Mini Boom
    For Use With (Application) Easy-to-handle, even when saturated the best defense for spills in water
    Material Polypropylene
    Width (English) 3 in.
    Width (Metric) 7.62cm
    Dimensions (L x W) 12 ft. x 3 in. (3.65m x 7.62cm)

    Sorbents do not absorb water, float indefinitely, are dustless, unaffected by temperature, flame resistant, and impervious to rot and mildew. Disposal is easy—sorbents incinerate to less than 0.02% ash.

    • Encased in lint-free blue sleeve; can be linked together for use on water
    • Easy-to-handle, even when saturated–the best defense for spills in water

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit