SPC™ Slikstopper™ Drain Covers

Seals drains tightly to prevent spills from spreading

Manufacturer: Sorbent Products Co Inc PVC24

 View more versions of this product

Catalog No. 19-057-596

  Check Availability
Add to Cart

    Specifications

    Color Yellow
    Dimensions (L x W) 24 x 24 in. (61 x 61cm)
    For Use With (Application) Oil, chemicals, sediment
    Length (English) 24 in.
    Length (Metric) 61cm
    Resistant Chemical
    Width (English) 24 in.
    Width (Metric) 61cm
    Material PVC
    Thickness 500mil
    Product Type Drain Cover

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit