SPC™ Sorbent Booms

Equally effective in soaking up petroleum-based solvents or paints, vegetable oils, and other nonwater soluble chemicals

Manufacturer: Sorbent Products Co Inc SPC510

 View more versions of this product

Catalog No. 19-039-123

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 32 gal.
    Length (Metric) 3.04m
    Length (English) 10 ft.
    Product Type SPC™ Sorbent Boom
    For Use With (Application) Easy-to-handle, even when saturated the best defense for spills in water
    Material Polypropylene
    Weight Capacity Heavy
    Width (English) 5 in.
    Width (Metric) 12.7cm
    Capacity 32 gal., 121.1L
    Dimensions (L x W) 10 ft. x 5 in. (3.04m x 12.7cm)
    Certifications/Compliance RoHS
    Color White
    Density 0.04 to 0.06g/cc
    Capacity (Metric) 121.1L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit