SPC™ Sorbent Industrial Rugs

Eliminates slippery areas and unsightly tracking between plant and office areas

Manufacturer: Sorbent Products Co Inc SIR36

 View more versions of this product

Catalog No. 19-044651

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 59 gal.
    Capacity (Metric) 223.33L
    Length (Metric) 91.4m
    Length (English) 300 ft.
    Product Type Universal Sorbent Industrial Rug
    For Use With (Application) Walkways, overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds
    Material Polypropylene
    Width (English) 36 in.
    Width (Metric) 91.44cm
    Dimensions (L x W) 300 ft. x 36 in. (91.4m x 91.44cm)
    Color Gray

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit