Rag Rug Absorbent Mats

Provides good footing, masks dirt and absorbs spills

Manufacturer: Sorbent Products Co Inc RAG36150

 View more versions of this product

Catalog No. 19-819-456

  Check Availability
Add to Cart

    Specifications

    Width (English) 36 in.
    Capacity (English) 55 gal.
    Capacity (Metric) 208.2L
    Length (Metric) 45.72m
    Length (English) 150 ft.
    Product Type Universal Sorbent Industrial Rug
    For Use With (Application) Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds
    Material Cotton, Polyester
    Width (Metric) 91.44cm
    Capacity 55 gal., 208.2L
    Dimensions (L x W) 150 ft. x 36 in. (45.72m x 91.44cm)
    Color Gray

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit