Static Resistant Heavy Pads

For use with oil and petroleum-based fluids

Manufacturer: Sorbent Products Co Inc SR1825

 View more versions of this product

Catalog No. 19-819-477

  Check Availability
Add to Cart

    Specifications

    Packaging Quantity 25/Bale
    Capacity (English) Sorbing 6 gal./bale
    Product Type Static Resistant Heavy Pad
    For Use With (Application) Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds
    Thickness 1 ply
    Dimensions (L x W) 19 x 15 in. (48.2 x 38cm)
    Color White

    • Treated to resist static electricity build-up
    • Absorb only oil and not water
    • Single-ply
    • Dimensions: 38.1 x 48.3cm (15 in. x 19 in.)
    • Absorbency: 22.7L (6 gal.)/bale
    • Color: White

    Compliance

    Meet National Fire Protection Association (NFPA) specifications

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit